4" PVC Service Entrance Cap

Item #: 0069299

Cat #: 4PWH

UPC: 088700020818

$ 576.23 EA
Company wide:
43 in stock
Documents & Guides
Service Entrance Cap, Reducer Type, Conduit Size: 4". Weather Resistant, PVC. Includes: Female Slip Ends.

Overview

Service Entrance Cap, Reducer Type, Conduit Size: 4". Weather Resistant, PVC. Includes: Female Slip Ends.
Also known as: 088700020818, 4PWH

Specifications

Type: Reducer Type, Service Entrance Cap
Material: PVC
Diameter: 4 in
Type: Reducer Type, Service Entrance Cap
Diameter: 4 in
Material: PVC