4" PVC 90° Elbow, Schedule 80, Gray

Item #: 0069298

Cat #: 4P90S8

UPC: 980060063309

$ 88.22 EA
Company wide:
82 in stock
Documents & Guides
4 Inch PVC 90 Degree Elbow, Schedule 80, Gray

Overview

4 Inch PVC 90 Degree Elbow, Schedule 80, Gray

If you need your piping system to get turn or get around something in the way, you will need to bend your pipeline around with PVC elbows. Elbows are most commonly available in 90-degree angles and 45-degree angles, so your pipeline can be directed however you want it. Side elbows are a slightly different piece that are commonly used as corners in projects such as canopies, tents, displays, and boxes. They have three ends instead of two. Most elbows have slip socket ends, but threaded versions are available.

Also known as: 980060063309, 4P90S8

Specifications

Color: Gray
Material: PVC
Type: Schedule 80
Diameter: 4 in
Angle: 90°
Color: Gray
Type: Schedule 80
Angle: 90°
Material: PVC
Diameter: 4 in