4" PVC Conduit Plug

Item #: 0069293

Cat #: 4PPL

UPC: 980060061909

$ 6.36 EA
Company wide:
766 in stock
Documents & Guides
4" PVC Conduit Plug.

Overview

4" PVC Conduit Plug.

PVC conduit plugs are used to seal the end of pipes, they seal the pipe to outdoor conditions.

Also known as: 980060061909, 4PPL, Dixie Cup, top hat

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in