Coupling, 4" Diameter, PVC, Gray

Item #: 0069292

Cat #: 4PCP

UPC: 980060061107

$ 8.94 EA
Company wide:
6,650 in stock
Coupling, 4 Inch Diameter, PVC, Gray

Overview

Coupling, 4 Inch Diameter, PVC, Gray

All socket fittings should be attached using Carlon solvent cement. Using Carlon fittings with Carlon non-metallic conduit insures system integrity.

Also known as: 980060061107, 4PCP, Slip coupling

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in