Conduit Cap, 4", PVC

Item #: 0069291

Cat #: 4PCA

UPC: 980060061725

$ 29.09 EA
Company wide:
556 in stock
Documents & Guides
Conduit Cap, 4", PVC, Cap off unused PVC conduit temporarily or permanently with PVC solvent cement

Overview

Conduit Cap, 4", PVC, Cap off unused PVC conduit temporarily or permanently with PVC solvent cement

Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.

Also known as: 980060061725, 4PCA

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in