Box Adapter, 4" Diameter, PVC, Gray

Item #: 0069290

Cat #: 4PBA

UPC: 980060062708

$ 18.35 EA
Company wide:
691 in stock
Documents & Guides
Box Adapter, 4 Inch Diameter, PVC, Gray

Overview

Box Adapter, 4 Inch Diameter, PVC, Gray

Rexel's PVC box adapters connect to nonmetallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into couplings.

Also known as: 980060062708, 4PBA, Gutter Nipple

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in