3/4" PVC Conduit, 10' Length, Schedule 80, Gray, Bell End

Item #: 0069275

Cat #: 34PS8

UPC: 980060063026

$ 0.92 FT
Company wide:
70,441 in stock
Documents & Guides
3/4 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End

Overview

3/4 Inch PVC Conduit, 10 Foot Length, Schedule 80, Gray, Bell End

PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.

Also known as: 980060063026, 34PS8

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC
Length: 10 ft
Type: Schedule 80
Diameter: 3/4 in
Material: PVC
Type: Schedule 80
Color: Gray
Length: 10 ft