3-1/2" PVC 45° Elbow, Schedule 40, Gray

Item #: 0069265

Cat #: 312P45

UPC: 980060060698

$ 82.40 EA
Company wide:
87 in stock
Documents & Guides
3-1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

3-1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060698, 312P45

Specifications

Type: Schedule 40
Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 45°
Type: Schedule 40
Diameter: 3 1/2 in
Angle: 45°
Color: Gray
Material: PVC