3-1/2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069262

Cat #: 312P

UPC: 980060060094

$ 3.25 FT
Company wide:
7,450 in stock
Documents & Guides
3-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

3-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.

Also known as: 980060060094, 312P, 700

Specifications

Type: Schedule 40
Color: Gray
Diameter: 3 1/2 in
Material: PVC
Length: 10 ft
Type: Schedule 40
Diameter: 3 1/2 in
Length: 10 ft
Color: Gray
Material: PVC