3" LB PVC Conduit Fitting

Item #: 0069250

Cat #: 3PLB

UPC: 980060065488

$ 115.74 EA
Company wide:
386 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 3", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, Size: 3", Material: PVC. Includes: Cover & Gasket.

Allied Tube & Conduit offers a complete line of rigid PVC conduit and fittings and PVC utility duct. For commercial, industrial and utility usage, Allied PVC conduit and duct is proven durable and effective for years of maintenance-free performance in underground, encased and exposed applications in accordance with the National Electrical Code.

Also known as: 980060065488, 3PLB

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC