Conduit Strap, 2-Hole, 3" Diameter, PVC

Item #: 0069249

Cat #: 3P2H

UPC: 980060069486

$ 7.85 EA
Company wide:
340 in stock
Documents & Guides
Conduit Strap, 2-Hole, 3 Inch Diameter, PVC

Overview

Conduit Strap, 2-Hole, 3 Inch Diameter, PVC

These u-shaped conduit support devices are used to anchor conduit to interior or exterior surfaces. Two holes in the feet of the clamp allow mounting with screws or nails.

Also known as: 980060069486, 3P2H

Specifications

Diameter: 3 in
Material: PVC
Mounting: 2-Hole
Diameter: 3 in
Mounting: 2-Hole
Material: PVC