3" PVC Service Entrance Cap

Item #: 0069247

Cat #: 3PWH

UPC: 980060066157

$ 170.25 EA
Company wide:
191 in stock
Documents & Guides
Service Entrance Cap, Conduit Size: 3". Weather Resistant, PVC. Includes: Female Slip Ends.

Overview

Service Entrance Cap, Conduit Size: 3". Weather Resistant, PVC. Includes: Female Slip Ends.

Service entrance caps are an essential component of any electrical system, they are used to protect service entrance cinductors from exerternal damage.

Also known as: 980060066157, 3PWH, Bear claw, Weatherhead

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC