3" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069244

Cat #: 3P

UPC: 980060060087

$ 2.60 FT
Company wide:
214,609 in stock
Documents & Guides
3 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

3 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.

Also known as: 980060060087, 3P, pvc, 3 inch flare end pipe, bell end, water pipe

Specifications

Diameter: 3 in
Type: Schedule 40
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 3 in
Color: Gray
Length: 10 ft
Type: Schedule 40
Material: PVC