
Expansion Coupling, Size: 3", Length: 6", PVC
Item #: 0069242
Cat #: 3X6PEXPCP
UPC: 980060061282
$ 156.97 EA
Company wide:
325
in stock
Documents & Guides
3" PVC Expansion Coupling. Up to 6" Length.
Overview
3" PVC Expansion Coupling. Up to 6" Length.
E945 series expansion fittings are designed to compensate for length changes due to temperature variations in exposed conduit runs.
Also known as: 980060061282, 3X6PEXPCP, Slip joint, Expansion Coupling
Specifications
| Diameter: | 3 in |
| Material: | PVC |
| Diameter: | 3 in |
| Material: | PVC |