3" PVC Conduit Plug

Item #: 0069241

Cat #: 3PPL

UPC: 980060061886

$ 5.04 EA
Company wide:
653 in stock
Documents & Guides
3" PVC Conduit Plug.

Overview

3" PVC Conduit Plug.

PVC conduit plugs are used to seal the end of pipes, they seal the pipe to outdoor conditions.

Also known as: 980060061886, 3PPL, ploy plug, top hat

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC