3" PVC Conduit Cap

Item #: 0069239

Cat #: 3PCA

UPC: 980060061701

$ 18.11 EA
Company wide:
705 in stock
Documents & Guides
3" PVC Conduit Cap.

Overview

3" PVC Conduit Cap.

Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.

Also known as: 980060061701, 3PCA

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC