Box Adapter, 3" Diameter, PVC, Gray

Item #: 0069238

Cat #: 3PBA

UPC: 980060062685

$ 18.89 EA
Company wide:
1,138 in stock
Documents & Guides
Box Adapter, 3 Inch Diameter, PVC, Gray

Overview

Box Adapter, 3 Inch Diameter, PVC, Gray

Rexel's PVC box adapters connect to nonmetallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into couplings.

Also known as: 980060062685, 3PBA, slip coupling. slip in bushing, Top Hat

Specifications

Diameter: 3 in
Material: PVC
Diameter: 3 in
Material: PVC