2-1/2" PVC 90° Elbow, 36" Radius, Schedule 80, Gray

Item #: 0069234

Cat #: 212P90X36S8

UPC: 088700020863

$ 91.83 EA
Company wide:
8 in stock
Documents & Guides
No Documents Available
2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray

Overview

2-1/2 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 80, Gray
Also known as: 088700020863, 212P90X36S8

Specifications

Material: PVC
Diameter: 2 1/2 in
Angle: 90°
Material: PVC
Angle: 90°
Diameter: 2 1/2 in