
2-1/2" PVC 90° Elbow, 24" Radius, Schedule 80, Gray
Item #: 0069233
Cat #: 212P90X24S8
UPC: 980060068601
$ 69.93 EA
Company wide:
0
in stock
Documents & Guides
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
Overview
2-1/2 Inch PVC 90 Degree Sweep Elbow, 24 Inch Radius, Schedule 80, Gray
The PVC street elbows have 90°, 45° and 22.5° bends. They can be used for water supply, drainage, sewers, vents, central vacuum systems, compressed air and gas lines, HVAC, sewage pump drains, and any location where pipe fittings are used to connect pipe sections.
Also known as: 980060068601, 212P90X24S8
Specifications
| Color: | Gray |
| Material: | PVC |
| Type: | Schedule 80 |
| Diameter: | 2 1/2 in |
| Angle: | 90° |
| Sweep Radius: | 24 in |
| Color: | Gray |
| Type: | Schedule 80 |
| Angle: | 90° |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Sweep Radius: | 24 in |