2-1/2" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069231

Cat #: 212P90

UPC: 980060060476

$ 39.46 EA
Company wide:
1,858 in stock
Documents & Guides
2-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

2-1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060476, 212P90

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 1/2 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 1/2 in