
2-1/2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End
Item #: 0069222
Cat #: 212P
UPC: 980060060070
$ 2.45 FT
Company wide:
112,589
in stock
Documents & Guides
2-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
Overview
2-1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End
PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.
Also known as: 980060060070, 212P, 2.5” sched 40
Specifications
| Type: | Schedule 40 |
| Color: | Gray |
| Material: | PVC |
| Length: | 10 ft |
| Diameter: | 2 1/2 in |
| Type: | Schedule 40 |
| Material: | PVC |
| Diameter: | 2 1/2 in |
| Color: | Gray |
| Length: | 10 ft |