2" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069211

Cat #: 2P90

UPC: 980060060469

$ 22.33 EA
Company wide:
9,068 in stock
Documents & Guides
2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060469, 2P90, Sweep

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 2 in
Angle: 90°
Type: Schedule 40
Material: PVC
Angle: 90°
Color: Gray
Diameter: 2 in