Conduit Strap, 2-Hole, 2" Diameter, PVC

Item #: 0069208

Cat #: 200PVCCTDSTLCLMP

UPC: 980060069561

$ 2.11 EA
Company wide:
5,066 in stock
Documents & Guides
Conduit Strap, 2-Hole, 2 Inch Diameter, PVC

Overview

Conduit Strap, 2-Hole, 2 Inch Diameter, PVC

These u-shaped conduit support devices are used to anchor conduit to interior or exterior surfaces. Two holes in the feet of the clamp allow mounting with screws or nails.

Also known as: 980060069561, 200PVCCTDSTLCLMP, 2P2H

Specifications

Material: PVC
Diameter: 2 in
Mounting: 2-Hole
Material: PVC
Mounting: 2-Hole
Diameter: 2 in