2" T PVC Conduit Fitting

Item #: 0069207

Cat #: 2PT

UPC: 980060066065

$ 47.25 EA
Company wide:
301 in stock
Documents & Guides
Conduit Body, Type: T, Size: 2", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: T, Size: 2", Material: PVC. Includes: Cover & Gasket.
Also known as: 980060066065, 2PT

Specifications

Material: PVC
Hub Diameter: 2 in
Material: PVC
Hub Diameter: 2 in