2" LR PVC Conduit Fitting

Item #: 0069206

Cat #: 2PLR

UPC: 980060065860

$ 43.58 EA
Company wide:
417 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 2", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, Size: 2", Material: PVC. Includes: Cover & Gasket.

Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends. It also includes the following types of PVC electrical fittings: Schedule 40 & Schedule 80 PVC electrical fittings like PVC Couplings, PVC Conduit Bodies, PVC Reducer Bushings, PVC Service Entrance Caps, PVC Expansion Couplings, PVC End Caps, ENT fittings and Weatherproof Exposed Boxes, etc. Our electrical products also include PVC Electrical Junction Boxes, and PVC Electrical Switch, Outlet and Ceiling Boxes as well as PVC electrical fitting accessories like PVC Cement and Primer, Spacers and EZ Guard Wildlife Protectors.

Also known as: 980060065860, 2PLR

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in