Conduit Body With Cover and Gasket, Type LB, 2", PVC

Item #: 0069204

Cat #: 2PLB

UPC: 980060065464

$ 36.53 EA
Company wide:
2,258 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 2", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, Size: 2", Material: PVC. Includes: Cover & Gasket.

Allied Tube & Conduit offers a complete line of rigid PVC conduit and fittings and PVC utility duct. For commercial, industrial and utility usage, Allied PVC conduit and duct is proven durable and effective for years of maintenance-free performance in underground, encased and exposed applications in accordance with the National Electrical Code.

Also known as: 980060065464, 2PLB, Code pleaser, Hand gun, Linear Body, Lb

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in