2" C PVC Conduit Fitting

Item #: 0069203

Cat #: 2PC

UPC: 980060065068

$ 44.66 EA
Company wide:
311 in stock
Documents & Guides
Conduit Body, Type: C, Size: 2", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, Size: 2", Material: PVC. Includes: Cover & Gasket.
Also known as: 980060065068, 2PC, 2 inch PVC "C" condulet

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in