Service Entrance Cap, 2", PVC

Item #: 0069201

Cat #: 078307

UPC: 980060066133

$ 51.77 EA
Company wide:
518 in stock
Documents & Guides
Service Entrance Cap, Reducer Type, Conduit Size 2 Inch, Weather Resistant, PVC, Includes Female Slip Ends

Overview

Service Entrance Cap, Reducer Type, Conduit Size 2 Inch, Weather Resistant, PVC, Includes Female Slip Ends

Service entrance caps are an essential component of any electrical system, they are used to protect service entrance cinductors from exerternal damage.

Also known as: 980060066133, 078307, 2PWH, weatherhead, panther head, se cap, weathercap

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in