2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069198

Cat #: 2P

UPC: 980060060063

$ 1.36 FT
Company wide:
530,326 in stock
Documents & Guides
2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.

Also known as: 980060060063, 2P, Electric conduit, pipe, 2’ electrical conduits , electrical conduit, pvc

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 2 in
Type: Schedule 40
Material: PVC
Diameter: 2 in
Color: Gray
Length: 10 ft