2" PVC Expansion Coupling

Item #: 0069194

Cat #: 2X6PEXPCP

UPC: 980060061268

$ 86.87 EA
Company wide:
940 in stock
2" PVC Expansion Coupling. Up to 6" Length.

Overview

2" PVC Expansion Coupling. Up to 6" Length.

E945 series expansion fittings are designed to compensate for length changes due to temperature variations in exposed conduit runs.

Also known as: 980060061268, 2X6PEXPCP, NIP SLIP, Slip extension

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in