2" - 2"-1/2 range PVC Conduit Plug

Item #: 0069192

Cat #: 2PPL

UPC: 980060061862

$ 3.96 EA
Company wide:
800 in stock
Documents & Guides
2" - 2"-1/2 range PVC Conduit Plug.

Overview

2" - 2"-1/2 range PVC Conduit Plug.

PVC conduit plugs are used to seal the end of pipes, they seal the pipe to outdoor conditions.

Also known as: 980060061862, 2PPL, Monkey hat, top hat, Dixie cup, witch cap

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in