2" PVC Conduit Cap

Item #: 0069190

Cat #: 2PCA

UPC: 980060061671

$ 12.41 EA
Company wide:
1,570 in stock
Documents & Guides
2" PVC Conduit Cap.

Overview

2" PVC Conduit Cap.

Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.

Also known as: 980060061671, 2PCA

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in