PLATT logo

2" PVC Box Adapter

Item #: 0069189
Cat #: 2PBA
UPC: 088700569584
$ 4.90 EA
Company wide:
2,664 in stock
2" PVC Box Adapter. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

2" PVC Box Adapter. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Adapts non-metallic conduit to all electrical enclosures by inserting adapter through knockout and cementing into Carlon couplings. 
Also known as: 088700569584, 2PBA, Gutter Nipple, Threadless Chase Nipple, PVC Chase Nipple, Push-in adaptor, jba

Specifications

Material: PVC
Diameter: 2 in
Material: PVC
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)