Conduit, 2-In PVC SPCL BND S40

Item #: 0069187

Cat #: 2PSPLBND

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
CONDUIT 2-IN PVC SPCL BND S40

Overview

CONDUIT 2-IN PVC SPCL BND S40
Also known as: 2PSPLBND

Specifications

Color: Gray
Material: PVC
Length: 10 ft
Diameter: 2 in
Color: Gray
Length: 10 ft
Material: PVC
Diameter: 2 in