1" to 3/4" PVC Conduit Reducer, Gray

Item #: 0069185

Cat #: 134PR

UPC: 980060062364

$ 6.36 EA
Company wide:
1,384 in stock
Documents & Guides
1" to 3/4" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Overview

1" to 3/4" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

PVC reducers are used as a fitting used to connect two different sizes of PVC conduit, connecting the larger one to the smaller one.

Also known as: 980060062364, 134PR

Specifications

Diameter: 3/4 in, 1 in
Material: PVC
Diameter: 3/4 in, 1 in
Material: PVC