1" to 1/2" PVC Conduit Reducer, Gray

Item #: 0069184

Cat #: 112PR

UPC: 980060062227

$ 7.08 EA
Company wide:
683 in stock
Documents & Guides
1" to 1/2" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Overview

1" to 1/2" PVC Conduit Reducer, Gray, For Use With Schedule 40 and 80 PVC Conduit

Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.

Also known as: 980060062227, 112PR

Specifications

Diameter: 1/2 in, 1 in
Material: PVC
Diameter: 1/2 in, 1 in
Material: PVC