1/2" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069178

Cat #: 12P90

UPC: 980060060414

$ 3.56 EA
Company wide:
6,688 in stock
Documents & Guides
1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

1/2 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060414, 12P90

Specifications

Diameter: 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1/2 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC