1/2" PVC Conduit, 10' Length, Schedule 40, Gray, Bell End

Item #: 0069165

Cat #: 12P

UPC: 980060060018

$ 0.37 FT
Company wide:
282,562 in stock
Documents & Guides
1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

Overview

1/2 Inch PVC Conduit, 10 Foot Length, Schedule 40, Gray, Bell End

PVC conduit is often used in underground and wet location applications. This type of conduit has its PVC fittings, connectors, couplings, and elbows. They are easy to attach with a cleaner and PVC glue.

Also known as: 980060060018, 12P

Specifications

Diameter: 1/2 in
Type: Schedule 40
Color: Gray
Material: PVC
Length: 10 ft
Diameter: 1/2 in
Color: Gray
Length: 10 ft
Type: Schedule 40
Material: PVC