1-1/4" PVC 45° Elbow, Schedule 40, Gray

Item #: 0069149

Cat #: 114P45

UPC: 980060060643

$ 9.68 EA
Company wide:
1,734 in stock
Documents & Guides
1-1/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

1-1/4 Inch PVC 45 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060643, 114P45

Specifications

Diameter: 1 1/4 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 45°
Diameter: 1 1/4 in
Color: Gray
Angle: 45°
Type: Schedule 40
Material: PVC