1-1/4" LL PVC Conduit Fitting

Item #: 0069144

Cat #: 114PLL

UPC: 980060065648

$ 24.31 EA
Company wide:
355 in stock
Documents & Guides
Conduit Body, Type: LL, Size: 1-1/4", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LL, Size: 1-1/4", Material: PVC. Includes: Cover & Gasket.
Also known as: 980060065648, 114PLL

Specifications

Material: PVC
Type: Type LL
Hub Diameter: 1 1/4 in
Material: PVC
Hub Diameter: 1 1/4 in
Type: Type LL