
$ 28.91 EA
Company wide:
338
in stock
Documents & Guides
Conduit Body, Type: C, Size: 1-1/4", Material: PVC. Includes: Cover & Gasket.
Overview
Conduit Body, Type: C, Size: 1-1/4", Material: PVC. Includes: Cover & Gasket.
Also known as: 980060065044, 114PC
Specifications
| Type: | Type C |
| Material: | PVC |
| Hub Diameter: | 1 1/4 in |
| Type: | Type C |
| Hub Diameter: | 1 1/4 in |
| Material: | PVC |