1-1/2" LR PVC Conduit Fitting

Item #: 0069122

Cat #: 112PLR

UPC: 980060065853

$ 34.24 EA
Company wide:
293 in stock
Documents & Guides
Conduit Body, Type: LR, Size: 1-1/2", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LR, Size: 1-1/2", Material: PVC. Includes: Cover & Gasket.
Also known as: 980060065853, 112PLR, lbr

Specifications

Type: Type LR
Material: PVC
Hub Diameter: 1 1/2 in
Type: Type LR
Hub Diameter: 1 1/2 in
Material: PVC