1-1/2" LB PVC Conduit Fitting

Item #: 0069120

Cat #: 112PLB

UPC: 980060065457

$ 20.65 EA
Company wide:
1,190 in stock
Documents & Guides
Conduit Body, Type: LB, Size: 1-1/2", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: LB, Size: 1-1/2", Material: PVC. Includes: Cover & Gasket.

Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system. Easy installations, the ability to perform in demanding environments and labor savings are thereasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;

Also known as: 980060065457, 112PLB

Specifications

Diameter: 1 1/2 in
Material: PVC
Diameter: 1 1/2 in
Material: PVC