
Expansion Coupling, Size: 1-1/2", Length: 6", PVC
Item #: 0069111
Cat #: 112X6PEXPCP
UPC: 980060061251
$ 60.50 EA
Company wide:
395
in stock
Documents & Guides
1-1/2" PVC Expansion Coupling. Up to 6" Length.
Overview
1-1/2" PVC Expansion Coupling. Up to 6" Length.
Expansion couplings are designed to compensate for length changes due to temperature variations in exposed conduit runs.
Also known as: 980060061251, 112X6PEXPCP
Specifications
| Diameter: | 1 1/2 in |
| Material: | PVC |
| Diameter: | 1 1/2 in |
| Material: | PVC |