DIN Mt Outlet 120Vac Gray

Item #: 0069105

Cat #: ADINP120A

UPC: 783510261559

$ 65.69 EA
Company wide:
6 in stock
NEMA 5-15R DIN-Mounted Outlets, 3.54x2.44x1.97, Lt Gray, Plastic

Overview

NEMA 5-15R DIN-Mounted Outlets, 3.54x2.44x1.97, Lt Gray, Plastic

The DIN rail-mounted electrical receptacle can be quickly fitted and connected inside enclosures, allowing the use of auxiliary products such as hand lamps and power tools. The unit is available with and without fuses, and in many world outlet standards.

Also known as: 783510261559, ADINP120A, HOFADINP120A

Specifications

Material: Composite
Color: Light Gray
Amps: 15
Finish: Smooth Matte
Material: Composite
Amps: 15
Color: Light Gray
Finish: Smooth Matte