1" PVC 90° Elbow, Schedule 40, Gray

Item #: 0069104

Cat #: 1P90

UPC: 980060060438

$ 6.94 EA
Company wide:
15,075 in stock
Documents & Guides
1 Inch PVC 90 Degree Elbow, Schedule 40, Gray

Overview

1 Inch PVC 90 Degree Elbow, Schedule 40, Gray

The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.

Also known as: 980060060438, 1P90, corner, elbow, bent angle, 90's

Specifications

Diameter: 1 in
Type: Schedule 40
Color: Gray
Material: PVC
Angle: 90°
Diameter: 1 in
Color: Gray
Angle: 90°
Type: Schedule 40
Material: PVC