Conduit Strap, 2-Hole, 1" Diameter, PVC

Item #: 0069101

Cat #: 1P2H

UPC: 980060069431

$ 1.28 EA
Company wide:
6,691 in stock
Documents & Guides
Conduit Strap, 2-Hole, 1 Inch Diameter, PVC

Overview

Conduit Strap, 2-Hole, 1 Inch Diameter, PVC

Designed to secure Resi-Gard raceway or bundled cable.

Also known as: 980060069431, 1P2H

Specifications

Diameter: 1 in
Material: PVC
Mounting: 2-Hole
Diameter: 1 in
Mounting: 2-Hole
Material: PVC