1" C PVC Conduit Fitting

Item #: 0069095

Cat #: 1PC

UPC: 980060065037

$ 13.05 EA
Company wide:
541 in stock
Documents & Guides
Conduit Body, Type: C, Size: 1", Material: PVC. Includes: Cover & Gasket.

Overview

Conduit Body, Type: C, Size: 1", Material: PVC. Includes: Cover & Gasket.
Also known as: 980060065037, 1PC

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC