1" PVC Male Terminal Adapter.

Item #: 0069094

Cat #: 1PTA

UPC: 980060062036

$ 1.32 EA
Company wide:
15,847 in stock
Documents & Guides
1" PVC Male Terminal Adapter.

Overview

1" PVC Male Terminal Adapter.

For adapting nonmetallic conduits to boxes threaded fittings, metallic systems. Male threads on one end, socket end on other.

Also known as: 980060062036, 1PTA, 1" TA, TA

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC