1" PVC Service Entrance Cap

Item #: 0069093

Cat #: 078304

UPC: 980060066102

$ 17.27 EA
Company wide:
328 in stock
Documents & Guides
Service Entrance Cap, Reducer Type, Conduit Size: 1". Weather Resistant, PVC. Includes: Female Slip Ends.

Overview

Service Entrance Cap, Reducer Type, Conduit Size: 1". Weather Resistant, PVC. Includes: Female Slip Ends.
Also known as: 980060066102, 078304, 1PWH

Specifications

Diameter: 1 in
Material: PVC
Diameter: 1 in
Material: PVC